Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Jacket, 65% Polyester/35% Cotton, Full Zipper Front, Brown, 2XL

  • Mfr # JD20BD RG XXL

  • Zoro # G1327265


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Material
65% Polyester/35% Cotton
Fabric Weight
10 oz
Closure Type
Full Zipper Front
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD20BD RG XXL
Zoro #
G1327265
UPC #
883248094990
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
52" to 54"
Minimum Chest Size
52 in
Size-Body Type
Regular
Maximum Chest Size
54 in

Details

Item
Jacket
Color
Brown
Material
65% Polyester/35% Cotton
Fabric Weight
10 oz
Closure Type
Full Zipper Front
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Style
Hooded
Type
Hooded
Insulated
Yes
Features
Comfort Fit, Front Hand Warmer Pockets, Hanger loop
Number of Outside Pockets
2
Number of Inside Pockets
0
Garment Type
Jacket
Insulation Material
100% Polyester
Hood Features
Adjustable Toggles
Includes Removable Liner
No
Temperature Rating
Not Rated
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Hood Style
Attached
Includes Lining
Yes
Waist Style
Elastic
Insulated for Cold Conditions
Yes
Series
JD20
Cuff Style
Knit
Includes Hood
Yes

Description

65/35 P/C Cotton Duck Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Duck Hooded Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Brown, Maximum Chest Size 54 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.