Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Jacket, 96% Polyester / 4% Spandex, Zipper, Navy, 2XL

  • Mfr # JP68NV RG XXL

  • Zoro # G2755842


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
96% Polyester / 4% Spandex
Fabric Weight
10.3 oz
Closure Type
Zipper
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP68NV RG XXL
Zoro #
G2755842
UPC #
635062629373
Country of Origin
Honduras

Dimensions

Size
2XL
Length
31 in
Fits Chest Size
58 in
Size-Body Type
Regular
Maximum Chest Size
52 in

Details

Item
Jacket
Color
Navy
Material
96% Polyester / 4% Spandex
Fabric Weight
10.3 oz
Closure Type
Zipper
Gender
Unisex
Lining Material
100% Polyester Fleece
Number of Pockets
0-3
Insulated
No
Number of Inside Pockets
0
Number of Outside Pockets
3
Features
Contoured Bottom With Adjustable Drawstring Sides, Convenient Chest Pocket and Two On Seam Hand Pockets, Interior Pass Though Opening for Headphones in Chest Pocket
Style
Jacket
Series
JP68
Cuff Style
Hemmed
Wind-Resistant
Yes
Insulated for Cold Conditions
No
Includes Lining
Yes
Wrist Closure
Snaps
Includes
Interior Opening for Headphones in Chest Pocket
Hood Style
None
Collar Style
Stand-Up
Includes Removable Liner
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Water-Resistant
Yes
Garment Type
Jacket
Includes Hood
No

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 10.3 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length 31 in, Maximum Chest Size 52 in, Size-Body Type Regular, Lining Material 100 Percent Polyester Fleece, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.