Zoro Homepage

Unisex Jacket, 96% Polyester / 4% Spandex, Zipper, Navy, M

  • Mfr # JP68NV RG M

  • Zoro # G2755720


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
96% Polyester / 4% Spandex
Fabric Weight
10.3 oz
Closure Type
Zipper
Length
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP68NV RG M
Zoro #
G2755720
UPC #
635062627461
Country of Origin
Honduras

Dimensions

Size
M
Length
28 1/2 in
Fits Chest Size
48 in
Maximum Chest Size
42 in
Size-Body Type
Regular

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 10.3 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length 28 1/2 in, Maximum Chest Size 42 in, Size-Body Type Regular, Lining Material 100 Percent Polyester Fleece, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.