Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Jacket, 96% Polyester / 4% Spandex, Zipper, Navy, Xl

  • Mfr # JP68NV RG XL

  • Zoro # G2755851


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Size
Xl
Color
Navy
Material
96% Polyester / 4% Spandex
Fabric Weight
10.3 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP68NV RG XL
Zoro #
G2755851
UPC #
635062629366
Country of Origin
Honduras

Dimensions

Size
Xl
Length
30 1/2 in
Fits Chest Size
54 in
Size-Body Type
Regular
Maximum Chest Size
48 in

Details

Item
Jacket
Color
Navy
Material
96% Polyester / 4% Spandex
Fabric Weight
10.3 oz
Closure Type
Zipper
Gender
Unisex
Lining Material
Polyester
Number of Outside Pockets
3
Insulated
No
Number of Inside Pockets
0
Features
Contoured Bottom With Adjustable Drawstring Sides, Convenient Chest Pocket and Two On Seam Hand Pockets, Interior Pass Though Opening for Headphones in Chest Pocket
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Insulated for Cold Conditions
No
Garment Type
Jacket
Wrist Closure
Snaps
Includes
Interior Opening for Headphones in Chest Pocket
Includes Lining
Yes
Style
Jacket
Cuff Style
Hemmed
Water-Resistant
Yes
Includes Removable Liner
No
Wind-Resistant
Yes
Includes Hood
No
Hood Style
None
Collar Style
Stand-Up
Series
JP68

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 10.3 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length 30 1/2 in, Maximum Chest Size 48 in, Size-Body Type Regular, Lining Material 100 Percent Polyester Fleece, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.