Unisex Mens Navy Shop Coat 65/35 Twill, Cotton/Polyester, Snap, Navy, 3XL

  • Mfr # KT30NV RG 58

  • Zoro # G1332460


product price:  $40.59
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snap
Length
43 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT30NV RG 58
Zoro #
G1332460
UPC #
036394560622
Country of Origin
Honduras

Dimensions

Size
3XL
Length
43 3/4 in
Size-Body Type
Regular
Maximum Chest Size
58 in
Minimum Chest Size
56 in

Details

Item
Mens Navy Shop Coat 65/35 Twill
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snap
Gender
Unisex
Number of Pockets
4-6
Industry Type
Healthcare
Number of Outside Pockets
4
Features
Pre Cure Durable Press Finish, Side Vent Openings and Back Vent
Series
KT30
Number of Inside Pockets
0
Style
Shop Coat
Hood Style
None
Includes Lining
No
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Industrial Wash
Includes Hood
No
Garment Type
Coat
Collar Style
Notched Lapel
Includes Removable Liner
No

Description

Mens Navy Shop Coat 65/35 Twill, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 43 3/4 in, Maximum Chest Size 58 in, Size-Body Type Regular, Size 3XL, Minimum Chest Size 56 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.