Unisex Mens Navy Shop Coat 65/35 Twill, Cotton/Polyester, Snap, Navy, M

  • Mfr # KT30NV RG 40

  • Zoro # G1332451


product price:  $39.99
/ea

Key Features

Size
M
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT30NV RG 40
Zoro #
G1332451
UPC #
036394560530
Country of Origin
Honduras

Dimensions

Size
M
Length
43 3/4 in
Maximum Chest Size
42 in
Size-Body Type
Regular
Minimum Chest Size
40 in

Details

Item
Mens Navy Shop Coat 65/35 Twill
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snap
Gender
Unisex
Industry Type
Healthcare
Features
Pre Cure Durable Press Finish, Side Vent Openings and Back Vent
Series
KT30
Number of Outside Pockets
4
Style
Shop Coat
Number of Inside Pockets
0
Hood Style
None
Includes Removable Liner
No
Cleaning and Care Instructions
Industrial Wash
Includes Lining
No
Collar Style
Notched Lapel
Insulated for Cold Conditions
No
Garment Type
Coat
Includes Hood
No

Description

Mens Navy Shop Coat 65/35 Twill, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 43 3/4 in, Maximum Chest Size 42 in, Size-Body Type Regular, Size M, Minimum Chest Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.