Unisex Mens Post Blu Shop Coat 65/35 Twill, Cotton/Polyester, Snap, Blue, S

  • Mfr # KT30PB RG 36

  • Zoro # G1331797


product price:  $39.19
/ea

Key Features

Size
S
Color
Blue
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT30PB RG 36
Zoro #
G1331797
UPC #
883248126721
Country of Origin
Honduras

Dimensions

Size
S
Length
43 3/4 in
Maximum Chest Size
38 in
Size-Body Type
Regular
Minimum Chest Size
36 in

Details

Item
Mens Post Blu Shop Coat 65/35 Twill
Color
Blue
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snap
Gender
Unisex
Number of Pockets
4-6
Industry Type
Healthcare
Features
Pre Cure Durable Press Finish, Side Vent Openings and Back Vent
Number of Outside Pockets
4
Series
KT30
Hood Style
None
Number of Inside Pockets
0
Style
Shop Coat
Includes Lining
No
Garment Type
Coat
Includes Hood
No
Includes Removable Liner
No
Insulated for Cold Conditions
No
Collar Style
Notched Lapel
Cleaning and Care Instructions
Industrial Wash

Description

Mens Post Blu Shop Coat 65/35 Twill, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Blue, Length 43 3/4 in, Maximum Chest Size 38 in, Size-Body Type Regular, Size S, Minimum Chest Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.