Unisex Mns Charcoal Shop Coat, Cotton/Polyester, Snap, Charcoal, M

  • Mfr # KT30CH RG 42

  • Zoro # G1332375


product price: $37.89
/ea

Key Features

Size
M
Color
Charcoal
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT30CH RG 42
Zoro #
G1332375
UPC #
036394667246
Country of Origin
Honduras

Dimensions

Size
M
Length
43 3/4 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Mns Charcoal Shop Coat
Color
Charcoal
Material
Cotton/Polyester
Fabric Weight
7.5 oz
Closure Type
Snap
Gender
Unisex
Number of Pockets
4-6
Industry Type
Healthcare
Features
Pre Cure Durable Press Finish, Side Vent Openings and Back Vent
Number of Outside Pockets
4
Series
KT30
Style
Shop Coat
Number of Inside Pockets
0
Hood Style
None
Includes Hood
No
Collar Style
Notched Lapel
Garment Type
Coat
Insulated for Cold Conditions
No
Includes Lining
No
Includes Removable Liner
No
Cleaning and Care Instructions
Industrial Wash

Description

Mns Charcoal Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Charcoal, Length 43 3/4 in, Maximum Chest Size 42 in, Size-Body Type Regular, Size M, Minimum Chest Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.