Unisex Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Gray, M
Mfr # SC3TGG LN M
Zoro # G303480971
product price: $32.65
/eaKey Features
Size
M
Color
Gray
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC3TGG LN M
Zoro #
G303480971
UPC #
-
Country of Origin
Honduras
Dimensions
Size
M
Sleeve Length
35 1/2 in
Maximum Chest Size
42 in
Size-Body Type
Tall
Minimum Neck Size
14 5/8 in
Minimum Chest Size
38 1/2 in
Length
33 1/2 in
Maximum Neck Size
15 1/2 in
Details
Item
Work Shirt
Color
Gray
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Gender
Unisex
Closure Type
Button Fronts
Number of Outside Pockets
2
Series
SC3TGG
Front Closure Type
Buttons
Style
Work Shirt
Type
Collared Work Shirt
Description
Work Shirt, Gender Unisex, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Gray, Sleeve Type Long, Sleeve Length 35 1/2 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Series SC3TGG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.