White Cotton Coveralls, 100% Cotton, Twill, 31-1/2" Inseam, White, 48 Regular
Mfr # CC14WH RG 48
Zoro # G1293778
product price:Â $52.19
/eaKey Features
Color
White
Material
100% Cotton, Twill
Inseam
31-1/2"
Insulated
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC14WH RG 48
Zoro #
G1293778
UPC #
036394426768
Country of Origin
Multiple
Dimensions
Size
48 Regular
Fits Chest Size
46-1/2" to 48"
Fits Waist Size
46-1/2"
Details
Item
White Cotton Coveralls
Color
White
Material
100% Cotton, Twill
Inseam
31-1/2"
Insulated
No
Gender
Men's
Hammer Loop
No
Description
White Cotton Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.