White Cotton Coveralls, 100% Cotton, Twill, White, 50 Long

  • Mfr # CC14WH LN 50

  • Zoro # G1293708


product price: $56.59
/ea

Key Features

Color
White
Material
100% Cotton, Twill
Gender
Men's
Fits Chest Size
48-1/2" to 50"
Fits Waist Size
48-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC14WH LN 50
Zoro #
G1293708
UPC #
036394426553
Country of Origin
Multiple

Dimensions

Size
50 Long
Fits Chest Size
48-1/2" to 50"
Fits Waist Size
48-1/2"

Details

Item
White Cotton Coveralls
Color
White
Material
100% Cotton, Twill
Gender
Men's

Description

White Cotton Coveralls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.