Zoro Homepage

White Cotton Coveralls, 52", Cotton, Snap Front

  • Mfr # CC14WH RG 52

  • Zoro # G0610550


product price: $57.39
/ea

Key Features

Size
52"
Color
Bleached White
Material
Cotton
Closure Type
Snap Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC14WH RG 52
Zoro #
G0610550
UPC #
036394426782
Country of Origin
Multiple

Dimensions

Size
52"

Details

Item
White Cotton Coveralls
Color
Bleached White
Material
Cotton
Closure Type
Snap Front

Description

White Cotton Coveralls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.