
Women's Women's Pleated Twill Slacks, 20, Khaki, Cotton/Polyester (Discontinued)
- Mfr # PT39KH 20 30
- Zoro # G1319151
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT39KH 20 30
Zoro #
G1319151
UPC #
883248581711
Country of Origin
Mexico
Dimensions
Size
20
Womens Size
20
Tag Size
38 x 30
Maximum Waist Size
38 in
Minimum Waist Size
36 1/2 in
Details
Item
Women's Pleated Twill Slacks
Color
Khaki
Material
Cotton/Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PT39
Features
Minimum Pressing or Ironing Required, Wrinkle Resistant
Pockets
4
Garment Style
Women's Pants
Number of Outside Pockets
4
Style
Brushed Twill Slacks
Ankle Type
Open
Waist Closure
Hook-and-Loop
Fit
Relaxed Fit
Leg Fit
Straight Leg
Cleaning and Care Instructions
Light Soil Wash
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Description
Wmns Khaki Pleated Twill Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Brushed Twill Slacks, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 38 in, Size XL, Ankle Type Open, Cleaning and Care Instructions Light Soil Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.