Wmns Ss Navy Poplin Smock
Mfr # TP23NV SS M
Zoro # G1373849
product price: $26.95
/eaKey Features
Color
Navy
Size
M
Number of Pockets
2
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
Closure
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP23NV SS M
Zoro #
G1373849
UPC #
036394328024
Country of Origin
Honduras
Dimensions
Size
M
Chest Size - Maximum
37 1/2 in
Chest Size - Minimum
35 1/2 in
Length
Regular
Details
Item
Work Smock
Color
Navy
Number of Pockets
2
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
Closure
Button
Fabric Style
Poplin
Includes
Mock French Cuff
Fabric Blend
20% Combed Cotton, 80% Polyester
Sleeve Style
Short Sleeve
Front Opening
Full
Product Type
Smock
Gender
Women's
Description
Wmns Ss Navy Poplin Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.