Zoro Homepage

Wmns Ss Navy Poplin Smock

  • Mfr # TP23NV SS XXL

  • Zoro # G1372309


product price: $21.69
/ea

Key Features

Color
Navy
Size
2XL
Number of Pockets
2
Includes
Mock French Cuff
Fabric Blend
20% Combed Cotton, 80% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP23NV SS XXL
Zoro #
G1372309
UPC #
036394328062
Country of Origin
Honduras

Dimensions

Size
2XL
Chest Size - Minimum
45 1/4 in
Chest Size - Maximum
48 1/2 in
Length
Regular

Details

Item
Work Smock
Color
Navy
Number of Pockets
2
Includes
Mock French Cuff
Fabric Blend
20% Combed Cotton, 80% Polyester
Product Type
Smock
Front Opening
Full
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
Gender
Women's
Fabric Style
Poplin
Closure
Button
Sleeve Style
Short Sleeve

Description

Wmns Ss Navy Poplin Smock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.