Zoro Homepage

Wmns Ss Red Poplin Smock

  • Mfr # TP23RD SS M

  • Zoro # G1373876


product price: $29.15
/ea

Key Features

Color
Red
Size
M
Number of Pockets
2
Chest Size - Maximum
37 1/2 in
Closure
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP23RD SS M
Zoro #
G1373876
UPC #
036394549122
Country of Origin
Honduras

Dimensions

Size
M
Chest Size - Maximum
37 1/2 in
Chest Size - Minimum
35 1/2 in
Length
Regular

Details

Item
Work Smock
Color
Red
Number of Pockets
2
Closure
Button
Gender
Women's
Front Opening
Full
Includes
Mock French Cuff
Sleeve Style
Short Sleeve
Fabric Style
Poplin
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
Product Type
Smock
Fabric Blend
20% Combed Cotton, 80% Polyester

Description

Wmns Ss Red Poplin Smock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.