Wmns Ss Tan Poplin Smock
Mfr # TP23TN SS XXL
Zoro # G1373961
product price: $21.69
/eaKey Features
Color
Tan
Size
2XL
Number of Pockets
2
Front Opening
Full
Closure
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP23TN SS XXL
Zoro #
G1373961
UPC #
036394622061
Country of Origin
Honduras
Dimensions
Size
2XL
Length
Regular
Chest Size - Maximum
48 1/2 in
Chest Size - Minimum
45 1/4 in
Details
Item
Work Smock
Color
Tan
Number of Pockets
2
Front Opening
Full
Closure
Button
Fabric Blend
20% Combed Cotton, 80% Polyester
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
Includes
Mock French Cuff
Gender
Women's
Fabric Style
Poplin
Product Type
Smock
Sleeve Style
Short Sleeve
Description
Wmns Ss Tan Poplin Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.