Wmns Ss White Poplin Smock
Mfr # TP23WH SS 3XL
Zoro # G1373970
product price: $21.69
/eaKey Features
Color
White
Size
3XL
Number of Pockets
2
Front Opening
Full
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP23WH SS 3XL
Zoro #
G1373970
UPC #
883248055380
Country of Origin
Honduras
Dimensions
Size
3XL
Length
Regular
Chest Size - Maximum
52 1/2 in
Chest Size - Minimum
49 1/2 in
Details
Item
Work Smock
Color
White
Number of Pockets
2
Front Opening
Full
Closure
Button
Includes
Mock French Cuff
Fabric Blend
20% Combed Cotton, 80% Polyester
Fabric Style
Poplin
Sleeve Style
Short Sleeve
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
Gender
Women's
Product Type
Smock
Description
Wmns Ss White Poplin Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.