Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wmns Ss White Poplin Smock

  • Mfr # TP23WH SS L

  • Zoro # G1373998


product price: $21.69
/ea

Key Features

Color
White
Size
L
Number of Pockets
2
Sleeve Style
Short Sleeve
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP23WH SS L
Zoro #
G1373998
UPC #
883248055328
Country of Origin
Honduras

Dimensions

Size
L
Length
Regular
Chest Size - Minimum
38 in
Chest Size - Maximum
40 1/2 in

Details

Item
Work Smock
Color
White
Number of Pockets
2
Sleeve Style
Short Sleeve
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
Fabric Style
Poplin
Gender
Women's
Front Opening
Full
Includes
Mock French Cuff
Fabric Blend
20% Combed Cotton, 80% Polyester
Closure
Button
Product Type
Smock

Description

Wmns Ss White Poplin Smock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.