Wns Industrial Plain Front Short
Mfr # PT27NV 04 08
Zoro # G1038829
product price: $23.49
/eaKey Features
Color
Navy
Gender
Women's
Waist Size - Minimum
27 in
Fabric Style
Twill
Leg Hem
Hemmed Leg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT27NV 04 08
Zoro #
G1038829
UPC #
883248526620
Country of Origin
Mexico
Dimensions
Waist Size - Minimum
27 in
Womens Customary Size
4
Inseam Length
8 in
Waist Size - Maximum
28 in
Details
Item
Women's Shorts
Color
Navy
Gender
Women's
Fabric Style
Twill
Leg Hem
Hemmed Leg
Features
Wrinkle-Resistant
Closure
Button, Zipper
Includes
Pockets
Fabric Blend
35% Combed Cotton, 65% Polyester
Pants Style
Shorts
Number of Pockets
4
Description
Women's Shorts, Number of Pockets 4, Color Navy, Features Wrinkle-Resistant, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.