Wns Industrial Plain Front Short
Mfr # PT27NV 12 08
Zoro # G1026046
product price: $23.49
/eaKey Features
Color
Navy
Gender
Women's
Womens Customary Size
12
Waist Size - Minimum
31 in
Pants Style
Shorts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT27NV 12 08
Zoro #
G1026046
UPC #
883248526668
Country of Origin
Mexico
Dimensions
Womens Customary Size
12
Waist Size - Minimum
31 in
Waist Size - Maximum
32 1/2 in
Inseam Length
8 in
Details
Item
Women's Shorts
Color
Navy
Gender
Women's
Pants Style
Shorts
Fabric Style
Twill
Fabric Blend
35% Combed Cotton, 65% Polyester
Includes
Pockets
Number of Pockets
4
Features
Wrinkle-Resistant
Closure
Button, Zipper
Leg Hem
Hemmed Leg
Description
Women's Shorts, Number of Pockets 4, Color Navy, Features Wrinkle-Resistant, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.