Zoro Homepage

Wns Industrial Plain Front Short

  • Mfr # PT27NV 16 08

  • Zoro # G1025976


product price: $25.39
/ea

Key Features

Color
Navy
Gender
Women's
Waist Size - Maximum
35 1/2 in
Number of Pockets
4
Pants Style
Shorts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT27NV 16 08
Zoro #
G1025976
UPC #
883248526682
Country of Origin
Mexico

Dimensions

Waist Size - Maximum
35 1/2 in
Womens Customary Size
16
Inseam Length
8 in
Waist Size - Minimum
34 in

Details

Item
Women's Shorts
Color
Navy
Gender
Women's
Number of Pockets
4
Pants Style
Shorts
Fabric Style
Twill
Fabric Blend
35% Combed Cotton, 65% Polyester
Closure
Button, Zipper
Includes
Pockets
Leg Hem
Hemmed Leg
Features
Wrinkle-Resistant

Description

Women's Shorts, Number of Pockets 4, Color Navy, Features Wrinkle-Resistant, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.