Zoro Homepage

Wns Industrial Plain Front Short

  • Mfr # PT27NV 18 08

  • Zoro # G1026028


product price: $23.49
/ea

Key Features

Color
Navy
Gender
Women's
Waist Size - Minimum
35 1/2 in
Womens Customary Size
18
Inseam Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT27NV 18 08
Zoro #
G1026028
UPC #
883248526699
Country of Origin
Mexico

Dimensions

Waist Size - Minimum
35 1/2 in
Womens Customary Size
18
Inseam Length
8 in
Waist Size - Maximum
37 1/2 in

Details

Item
Women's Shorts
Color
Navy
Gender
Women's
Leg Hem
Hemmed Leg
Fabric Style
Twill
Features
Wrinkle-Resistant
Closure
Button, Zipper
Fabric Blend
35% Combed Cotton, 65% Polyester
Pants Style
Shorts
Number of Pockets
4
Includes
Pockets

Description

Women's Shorts, Number of Pockets 4, Color Navy, Features Wrinkle-Resistant, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.