Women's Long Sleeve Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, 3XL
Mfr # SR1TGY RG 26
Zoro # G303480049
product price: $32.59
/eaKey Features
Size
3XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR1TGY RG 26
Zoro #
G303480049
UPC #
-
Country of Origin
Honduras
Dimensions
Size
3XL
Sleeve Length
34 3/8 in
Maximum Neck Size
19 1/4 in
Minimum Chest Size
55 in
Length
29 3/8 in
Maximum Chest Size
58 in
Size-Body Type
Regular
Details
Item
Long Sleeve Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Women's
Closure Type
Button Fronts
Front Closure Type
Buttons
Number of Outside Pockets
1
Style
Work Shirt
Series
SR1T
Type
Collared Work Shirt
Description
Long Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 3/8 in, Size 3XL, Maximum Neck Size 19 1/4 in, Maximum Chest Size 58 in, Minimum Chest Size 55 in, Length 29 3/8 in, Size-Body Type Regular, Series SR1T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.