Women's Long Sleeve Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, M

  • Mfr # SR1TGY RG 10

  • Zoro # G703480922


product price: $32.59
/ea

Key Features

Size
M
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR1TGY RG 10
Zoro #
G703480922
UPC #
-
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
32 1/8 in
Minimum Chest Size
41 in
Length
28 in
Size-Body Type
Regular
Maximum Chest Size
44 in
Maximum Neck Size
15 1/4 in

Details

Item
Long Sleeve Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Women's
Closure Type
Button Fronts
Style
Work Shirt
Front Closure Type
Buttons
Series
SR1T
Number of Outside Pockets
1
Type
Collared Work Shirt

Description

Long Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 32 1/8 in, Size M, Maximum Neck Size 15 1/4 in, Maximum Chest Size 44 in, Minimum Chest Size 41 in, Length 28 in, Size-Body Type Regular, Series SR1T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.