Women's Long Sleeve Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, S
Mfr # SR1TGY RG 08
Zoro # G703479964
product price: $32.59
/eaKey Features
Size
S
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR1TGY RG 08
Zoro #
G703479964
UPC #
-
Country of Origin
Honduras
Dimensions
Size
S
Sleeve Length
31 7/8 in
Maximum Chest Size
43 in
Minimum Chest Size
40 in
Length
27 3/4 in
Size-Body Type
Regular
Maximum Neck Size
14 3/4 in
Details
Item
Long Sleeve Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Women's
Closure Type
Button Fronts
Series
SR1T
Style
Work Shirt
Front Closure Type
Buttons
Number of Outside Pockets
1
Type
Long
Description
Long Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 31 7/8 in, Size S, Maximum Neck Size 14 3/4 in, Maximum Chest Size 43 in, Minimum Chest Size 40 in, Length 27 3/4 in, Size-Body Type Regular, Series SR1T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.