Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Long Sleeve Work Shirt, Cotton/Polyester, Button Fronts, 0 Pocket(s), Red, XL

  • Mfr # SP91RD RG 18

  • Zoro # G1365327


product price: $27.19
/ea

Key Features

Size
XL
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP91RD RG 18
Zoro #
G1365327
UPC #
883248468876
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
33 3/8 in
Length
28 5/8 in
Maximum Chest Size
42 1/2 in
Maximum Neck Size
17 1/4 in
Minimum Chest Size
41 1/2 in
Size-Body Type
Regular
Womens Size
18

Details

Item
Long Sleeve Work Shirt
Color
Red
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
0
Features
Double Pleated Sleeve With Tailored Placket and Cuff
Gender
Women's
Closure Type
Button Fronts
Style
Dress
Type
Collared Work Shirt
Number of Outside Pockets
0
Front Closure Type
Buttons
Series
SP91
Cleaning and Care Instructions
Industrial Laundry
Moisture-Wicking
Yes
Pattern
Solid
Collar Style
Two Piece

Description

Wms Ls Button Down Poplin Shirt-Rd, Gender Women's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Dress Shirt Fit, Color Red, Sleeve Type Long, Sleeve Length 33 3/8 in, Size XL, Maximum Neck Size 17 1/4 in, Maximum Chest Size 42 1/2 in, Minimum Chest Size 41 1/2 in, Length 28 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.