Shop RED KAP
See all product information
Create Account
Women's Long Sleeve Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), White, XL
- Mfr # SP13WH RG XL
- Zoro # G1348877
product price:Â
$
24.15
/ea
Key Features
Size
XL
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP13WH RG XL
- Zoro #
- G1348877
- UPC #
- 036394849192
- Country of Origin
- Multiple
- Item
- Long Sleeve Work Shirt
- Color
- White
- Material
- Cotton/Polyester
- Fabric Weight
- 4.25 oz/sq yd
- Fit
- Regular Fit
- Pockets
- 2
- Features
- Touchtex(TM) Technology With Superior Color Retention
- Gender
- Women's
- Closure Type
- Button Fronts
- Style
- Work Shirt
- Number of Outside Pockets
- 2
- Type
- Collared Work Shirt
- Application
- Industrial
- Moisture-Wicking
- Yes
- Front Closure Type
- Buttons
- Collar Style
- Two Piece
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Series
- SP13
- Shell Material
- Cotton/Polyester
- Wire Color
- White
- Container Type
- Work Shirt
- Sensor Body Style
- Work Shirt
- Traction Material
- Cotton/Polyester
Dimensions
- Size
- XL
- Sleeve Length
- 33 3/8 in
- Length
- 27 3/4 in
- Minimum Chest Size
- 46 1/2 in
- Minimum Neck Size
- 16 5/8 in
- Size-Body Type
- Regular
- Maximum Neck Size
- 17 1/2 in
- Maximum Chest Size
- 50 in
- Fits Chest Size
- Touchtex(TM) Technology With Superior Color Retention
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Female L/S White Workshirt 65/35,XL, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 33 3/8 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 27 3/4 in, Size-Body Type Regular, Application Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.