Zoro Homepage

Women's Long Sleeve Work Shirt, Cotton/Polyester, Snap, 0 Pocket(s), White, S

  • Mfr # SP15WH RG S

  • Zoro # G1353777


product price: $20.59
/ea

Key Features

Size
S
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP15WH RG S
Zoro #
G1353777
UPC #
883248278741
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
31 1/2 in
Length
26 5/8 in
Minimum Neck Size
13 5/8 in
Size-Body Type
Regular
Maximum Chest Size
35 in
Maximum Neck Size
14 1/2 in
Minimum Chest Size
33 1/2 in

Details

Item
Long Sleeve Work Shirt
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Women's
Closure Type
Snap
Style
Work Shirt
Type
Collared Work Shirt
Number of Outside Pockets
0
Application
Food Processing
Front Closure Type
Snap
Collar Style
Two Piece
Moisture-Wicking
Yes
Series
SP15
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Wmns White Shirt 65/35 Poplin L/Sl,S, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 31 1/2 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 35 in, Minimum Chest Size 33 1/2 in, Length 26 5/8 in, Size-Body Type Regular, Application Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.