Women's Pants, Black
Mfr # PX61BK 06 34U
Zoro # G111895332
product price: $43.95
/eaKey Features
Color
Black
Gender
Women's
Womens Customary Size
6
Waist Size - Maximum
26 in
Fabric Style
Stretch Woven; Twill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX61BK 06 34U
Zoro #
G111895332
UPC #
-
Country of Origin
Mexico
Dimensions
Womens Customary Size
6
Waist Size - Maximum
26 in
Inseam Length
34 in
Waist Size - Minimum
25 1/2 in
Details
Item
Women's Pants
Color
Black
Gender
Women's
Fabric Style
Stretch Woven; Twill
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop
Leg Hem
Unhemmed Leg
Number of Pockets
4
Closure
Button
Includes
Pockets
Pants Style
Pants
Fabric Blend
35% Cotton, 65% Polyester
Description
Women's Pants, Number of Pockets 4, Color Black, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.