Women's Pants, Black
Mfr # PX61BK 10 34
Zoro # G011895302
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Color
Black
Gender
Women's
Number of Pockets
4
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop
Pants Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX61BK 10 34
Zoro #
G011895302
UPC #
-
Country of Origin
Mexico
Dimensions
Waist Size - Maximum
28 in
Inseam Length
34 in
Waist Size - Minimum
27 1/2 in
Womens Customary Size
10
Details
Item
Women's Pants
Color
Black
Gender
Women's
Number of Pockets
4
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop
Pants Style
Pants
Fabric Style
Stretch Woven; Twill
Closure
Button
Fabric Blend
35% Cotton, 65% Polyester
Leg Hem
Hemmed Leg
Includes
Pockets
Description
Women's Pants, Number of Pockets 4, Color Black, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.