Zoro Homepage

Women's Pants, Black

  • Mfr # PX61BK 16 34U

  • Zoro # G611895177


product price: $42.69
/ea

Key Features

Color
Black
Gender
Women's
Inseam Length
34 in
Closure
Button
Womens Customary Size
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX61BK 16 34U
Zoro #
G611895177
UPC #
-
Country of Origin
Mexico

Dimensions

Inseam Length
34 in
Womens Customary Size
16
Waist Size - Maximum
32 1/2 in
Waist Size - Minimum
31 1/2 in

Details

Item
Women's Pants
Color
Black
Gender
Women's
Closure
Button
Includes
Pockets
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop
Fabric Style
Stretch Woven; Twill
Number of Pockets
4
Leg Hem
Unhemmed Leg
Pants Style
Pants
Fabric Blend
35% Cotton, 65% Polyester

Description

Women's Pants, Number of Pockets 4, Color Black, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.