Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Pants, Black, Twill

  • Mfr # TPW1BK

  • Zoro # G215825075


product price: $45.79
/ea

Key Features

Color
Black
Gender
Women's
Number of Pockets
9
Fabric Style
Twill
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW1BK
Zoro #
G215825075
UPC #
194531836532
Country of Origin
Haiti

Dimensions

Inseam Length
34 in
Waist Size - Maximum
37 1/2 in
Womens Customary Size
14
Waist Size - Minimum
36 in

Details

Item
Women's Pants
Color
Black
Gender
Women's
Number of Pockets
9
Fabric Style
Twill
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Closure
Button, Zipper
Pants Style
Pants
Leg Hem
Hemmed Leg

Description

Women's Pants, Number of Pockets 9, Color Black, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.