Shop RED KAP
See all product information
Create Account
Women's Pants, Black, Twill
- Mfr # TPW1BK
- Zoro # G215825143
product price:Â
$
45.79
/ea
Key Features
Color
Black
Gender
Women's
Fabric Style
Twill
Closure
Button, Zipper
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPW1BK
- Zoro #
- G215825143
- UPC #
- 194531901759
- Country of Origin
- Multiple
- Item
- Women's Pants
- Color
- Black
- Gender
- Women's
- Fabric Style
- Twill
- Closure
- Button, Zipper
- Fabric Blend
- 13% Cotton, 6% Elastane, 81% Polyester
- Number of Pockets
- 9
- Features
- Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
- Includes
- Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
- Leg Hem
- Hemmed Leg
- Pants Style
- Pants
- Wire Color
- Black
Dimensions
- Inseam Length
- 32 in
- Waist Size - Minimum
- 29 in
- Waist Size - Maximum
- 30 1/2 in
- Womens Customary Size
- 2
- Fits Chest Size
- Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Description
Women's Pants, Number of Pockets 9, Color Black, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.