
Women's Pants, Black, Twill
Mfr # TPW1BK
Zoro # G415825097
product price: $45.79
/eaKey Features
Color
Black
Gender
Women's
Fabric Style
Twill
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Closure
Button, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPW1BK
Zoro #
G415825097
UPC #
194531836464
Country of Origin
Multiple
Dimensions
Waist Size - Minimum
32 in
Womens Customary Size
8
Waist Size - Maximum
33 1/2 in
Inseam Length
30 in
Details
Item
Women's Pants
Color
Black
Gender
Women's
Fabric Style
Twill
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Closure
Button, Zipper
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Number of Pockets
9
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Pants Style
Pants
Leg Hem
Hemmed Leg
Description
Women's Pants, Number of Pockets 9, Color Black, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.