Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Pants, Black, Twill

  • Mfr # TPW1BK

  • Zoro # G415825226


product price: $45.79
/ea

Key Features

Color
Black
Gender
Women's
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Closure
Button, Zipper
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW1BK
Zoro #
G415825226
UPC #
194531899599
Country of Origin
Multiple

Dimensions

Waist Size - Maximum
32 1/2 in
Inseam Length
28 in
Waist Size - Minimum
31 in
Womens Customary Size
6

Details

Item
Women's Pants
Color
Black
Gender
Women's
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Closure
Button, Zipper
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Fabric Style
Twill
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Number of Pockets
9
Pants Style
Pants
Leg Hem
Hemmed Leg

Description

Women's Pants, Number of Pockets 9, Color Black, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.