
Women's Pants, Carbon, Twill
Mfr # TPW1CN
Zoro # G215824955
product price: $45.79
/eaKey Features
Color
Dark Gray
Gender
Women's
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Fabric Style
Twill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPW1CN
Zoro #
G215824955
UPC #
194531880313
Country of Origin
Haiti
Dimensions
Womens Customary Size
10
Inseam Length
28 in
Waist Size - Minimum
33 in
Waist Size - Maximum
34 1/2 in
Details
Item
Women's Pants
Color
Dark Gray
Gender
Women's
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Fabric Style
Twill
Closure
Button, Zipper
Number of Pockets
9
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Pants Style
Pants
Leg Hem
Hemmed Leg
Description
Women's Pants, Number of Pockets 9, Color Dark Gray, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.