Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Pants, Carbon, Twill

  • Mfr # TPW1CN

  • Zoro # G715825209


product price: $45.79
/ea

Key Features

Color
Dark Gray
Gender
Women's
Fabric Style
Twill
Closure
Button, Zipper
Number of Pockets
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW1CN
Zoro #
G715825209
UPC #
194531880481
Country of Origin
Multiple

Dimensions

Waist Size - Minimum
39 1/2 in
Inseam Length
30 in
Waist Size - Maximum
41 1/2 in
Womens Customary Size
18

Details

Item
Women's Pants
Color
Dark Gray
Gender
Women's
Fabric Style
Twill
Closure
Button, Zipper
Number of Pockets
9
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Pants Style
Pants
Leg Hem
Hemmed Leg

Description

Women's Pants, Number of Pockets 9, Color Dark Gray, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.