Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Pants, Charcoal

  • Mfr # PX61CH 20 34U

  • Zoro # G011895548


product price: $42.69
/ea

Key Features

Color
Charcoal
Gender
Women's
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop
Includes
Pockets
Inseam Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX61CH 20 34U
Zoro #
G011895548
UPC #
-
Country of Origin
Mexico

Dimensions

Inseam Length
34 in
Waist Size - Maximum
36 1/2 in
Womens Customary Size
20
Waist Size - Minimum
35 in

Details

Item
Women's Pants
Color
Charcoal
Gender
Women's
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop
Includes
Pockets
Fabric Blend
35% Cotton, 65% Polyester
Leg Hem
Unhemmed Leg
Number of Pockets
4
Fabric Style
Stretch Woven; Twill
Closure
Button
Pants Style
Pants

Description

Women's Pants, Number of Pockets 4, Color Charcoal, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.