Zoro Homepage

Women's Pants, Navy

  • Mfr # PP73NV 08 33

  • Zoro # G511895284


product price: $24.19
/ea

Key Features

Color
Navy
Gender
Women's
Includes
Pockets
Waist Size - Maximum
27 in
Womens Customary Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP73NV 08 33
Zoro #
G511895284
UPC #
-
Country of Origin
Mexico

Dimensions

Waist Size - Maximum
27 in
Womens Customary Size
8
Waist Size - Minimum
26 1/2 in
Inseam Length
33 in

Details

Item
Women's Pants
Color
Navy
Gender
Women's
Includes
Pockets
Features
Wrinkle-Resistant
Closure
Elastic
Number of Pockets
2
Fabric Style
Poplin
Pants Style
Pants
Fabric Blend
20% Combed Cotton, 80% Polyester
Leg Hem
Hemmed Leg

Description

Women's Pants, Number of Pockets 2, Color Navy, Features Wrinkle-Resistant, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.