Women's Pants, Navy
Mfr # PP73NV 18 29
Zoro # G111895271
product price: $24.19
/eaKey Features
Color
Navy
Gender
Women's
Fabric Style
Poplin
Number of Pockets
2
Features
Wrinkle-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP73NV 18 29
Zoro #
G111895271
UPC #
-
Country of Origin
Mexico
Dimensions
Waist Size - Maximum
34 1/2 in
Inseam Length
29 in
Womens Customary Size
18
Waist Size - Minimum
33 in
Details
Item
Women's Pants
Color
Navy
Gender
Women's
Fabric Style
Poplin
Number of Pockets
2
Features
Wrinkle-Resistant
Includes
Pockets
Pants Style
Pants
Leg Hem
Hemmed Leg
Closure
Elastic
Fabric Blend
20% Combed Cotton, 80% Polyester
Description
Women's Pants, Number of Pockets 2, Color Navy, Features Wrinkle-Resistant, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.