Zoro Homepage

Women's Pants, Navy

  • Mfr # PX61NV 06 34U

  • Zoro # G511895499


product price: $42.69
/ea

Key Features

Color
Navy
Gender
Women's
Fabric Style
Stretch Woven; Twill
Womens Customary Size
6
Pants Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX61NV 06 34U
Zoro #
G511895499
UPC #
-
Country of Origin
Mexico

Dimensions

Womens Customary Size
6
Waist Size - Minimum
25 1/2 in
Inseam Length
34 in
Waist Size - Maximum
26 in

Details

Item
Women's Pants
Color
Navy
Gender
Women's
Fabric Style
Stretch Woven; Twill
Pants Style
Pants
Fabric Blend
35% Cotton, 65% Polyester
Closure
Button
Includes
Pockets
Leg Hem
Unhemmed Leg
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop
Number of Pockets
4

Description

Women's Pants, Number of Pockets 4, Color Navy, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.