Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Pants, Navy

  • Mfr # PX61NV 14 34U

  • Zoro # G511895536


product price: $42.69
/ea

Key Features

Color
Navy
Gender
Women's
Fabric Blend
35% Cotton, 65% Polyester
Fabric Style
Stretch Woven; Twill
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX61NV 14 34U
Zoro #
G511895536
UPC #
-
Country of Origin
Mexico

Dimensions

Inseam Length
34 in
Waist Size - Minimum
30 in
Waist Size - Maximum
31 in
Womens Customary Size
14

Details

Item
Women's Pants
Color
Navy
Gender
Women's
Fabric Blend
35% Cotton, 65% Polyester
Fabric Style
Stretch Woven; Twill
Number of Pockets
4
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop
Closure
Button
Pants Style
Pants
Leg Hem
Unhemmed Leg
Includes
Pockets

Description

Women's Pants, Number of Pockets 4, Color Navy, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.