Women's Pants, Navy
Mfr # PX61NV 22 34U
Zoro # G111895554
product price: $43.95
/eaKey Features
Color
Navy
Gender
Women's
Fabric Blend
35% Cotton, 65% Polyester
Waist Size - Maximum
38 1/2 in
Fabric Style
Stretch Woven; Twill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX61NV 22 34U
Zoro #
G111895554
UPC #
-
Country of Origin
Mexico
Dimensions
Waist Size - Maximum
38 1/2 in
Waist Size - Minimum
37 in
Inseam Length
34 in
Womens Customary Size
22
Details
Item
Women's Pants
Color
Navy
Gender
Women's
Fabric Blend
35% Cotton, 65% Polyester
Fabric Style
Stretch Woven; Twill
Includes
Pockets
Number of Pockets
4
Leg Hem
Unhemmed Leg
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop
Pants Style
Pants
Closure
Button
Description
Women's Pants, Number of Pockets 4, Color Navy, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.