Zoro Homepage

Women's Pants, Navy, Twill

  • Mfr # TPW1NV

  • Zoro # G015825114


product price: $45.79
/ea

Key Features

Color
Navy
Gender
Women's
Closure
Button, Zipper
Fabric Style
Twill
Number of Pockets
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW1NV
Zoro #
G015825114
UPC #
194531836617
Country of Origin
Haiti

Dimensions

Waist Size - Minimum
32 in
Womens Customary Size
8
Waist Size - Maximum
33 1/2 in
Inseam Length
30 in

Details

Item
Women's Pants
Color
Navy
Gender
Women's
Closure
Button, Zipper
Fabric Style
Twill
Number of Pockets
9
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Leg Hem
Hemmed Leg
Pants Style
Pants

Description

Women's Pants, Number of Pockets 9, Color Navy, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.