
Women's Pants, Navy, Twill
Mfr # TPW1NV
Zoro # G015825183
product price: $45.79
/eaKey Features
Color
Navy
Gender
Women's
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Fabric Style
Twill
Closure
Button, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPW1NV
Zoro #
G015825183
UPC #
194531836693
Country of Origin
Haiti
Dimensions
Inseam Length
30 in
Waist Size - Minimum
37 1/2 in
Womens Customary Size
16
Waist Size - Maximum
39 1/2 in
Details
Item
Women's Pants
Color
Navy
Gender
Women's
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Fabric Style
Twill
Closure
Button, Zipper
Number of Pockets
9
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Pants Style
Pants
Leg Hem
Hemmed Leg
Description
Women's Pants, Number of Pockets 9, Color Navy, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.