Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Pants, Navy, Twill

  • Mfr # TPW1NV

  • Zoro # G215825044


product price: $45.79
/ea

Key Features

Color
Navy
Gender
Women's
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Closure
Button, Zipper
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW1NV
Zoro #
G215825044
UPC #
194531901841
Country of Origin
Multiple

Dimensions

Waist Size - Minimum
41 1/2 in
Inseam Length
30 in
Waist Size - Maximum
43 1/2 in
Womens Customary Size
20

Details

Item
Women's Pants
Color
Navy
Gender
Women's
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Closure
Button, Zipper
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Number of Pockets
9
Fabric Style
Twill
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Pants Style
Pants
Leg Hem
Hemmed Leg

Description

Women's Pants, Number of Pockets 9, Color Navy, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.