
Women's Pants, Navy, Twill
Mfr # TPW1NV
Zoro # G415825202
product price: $45.79
/eaKey Features
Color
Navy
Gender
Women's
Number of Pockets
9
Closure
Button, Zipper
Fabric Style
Twill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPW1NV
Zoro #
G415825202
UPC #
194531901810
Country of Origin
Haiti
Dimensions
Womens Customary Size
6
Waist Size - Maximum
32 1/2 in
Waist Size - Minimum
31 in
Inseam Length
32 in
Details
Item
Women's Pants
Color
Navy
Gender
Women's
Number of Pockets
9
Closure
Button, Zipper
Fabric Style
Twill
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Leg Hem
Hemmed Leg
Pants Style
Pants
Description
Women's Pants, Number of Pockets 9, Color Navy, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.