
Women's Pants, Taupe, Twill
Mfr # TPW1TP
Zoro # G215824979
product price: $45.79
/eaKey Features
Color
Taupe
Gender
Women's
Number of Pockets
9
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Fabric Style
Twill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPW1TP
Zoro #
G215824979
UPC #
194531836747
Country of Origin
Haiti
Dimensions
Inseam Length
30 in
Waist Size - Minimum
30 in
Womens Customary Size
4
Waist Size - Maximum
31 1/2 in
Details
Item
Women's Pants
Color
Taupe
Gender
Women's
Number of Pockets
9
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Fabric Style
Twill
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Closure
Button, Zipper
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Pants Style
Pants
Leg Hem
Hemmed Leg
Description
Women's Pants, Number of Pockets 9, Color Taupe, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.