Zoro Homepage

Women's Pants, Taupe, Twill

  • Mfr # TPW1TP

  • Zoro # G415824908


product price: $45.79
/ea

Key Features

Color
Taupe
Gender
Women's
Number of Pockets
9
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPW1TP
Zoro #
G415824908
UPC #
194531901957
Country of Origin
Haiti

Dimensions

Waist Size - Maximum
31 1/2 in
Waist Size - Minimum
30 in
Inseam Length
32 in
Womens Customary Size
4

Details

Item
Women's Pants
Color
Taupe
Gender
Women's
Number of Pockets
9
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Fabric Style
Twill
Closure
Button, Zipper
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Leg Hem
Hemmed Leg
Pants Style
Pants

Description

Women's Pants, Number of Pockets 9, Color Taupe, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.